Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 3" Shank L, Steel, 06273 E
Mfr # 06273 E
Zoro # G5911775
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 1/4 in
- Includes E
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Young Bros Stamp Works
- MFR # 06273 E
- Zoro # G5911775
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 1/4 in |
Shank Size Square | 7/16 in |
Shank Width | 7/16 in |
For Shank Diameter | 7/16 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | E |
Impression Letter Type | Gothic |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Hardness | Up to 50 On Rockwell C Scale |
Product Type | Individual Characters |
Shank Thickness | 7/16 in |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Characters Included | E |
Stamp Material | Steel |
Letter Casing | Uppercase |
Impression Character Style | Gothic |
Character Type Set | Individual Character |
Duty | Heavy |
Description
Hand Stamp, Character Height 1/4 in, Character Type Set Individual Character, Characters Included E, Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes E, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 7/16 in, Shank Width 7/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (234)
- PYRAMEX Pyramex Back Support Belt, Extra Large (BBS100XL)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Hoodie, Safety Green, 3XL (46111303XXXL)
- RADIANS Safety Glasses, Clear Anti-Scratch (C2-125)
- YOUNG BROS STAMP WORKS Reversed Combo Set, 1/8inH, Reversed, Steel (03364)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-1/8" Shank L, Steel, 8093 (08093)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 1/8in H, Gothic, Steel (03362)
- YOUNG BROS STAMP WORKS Hand Stamp, 1/2" Char. H, M Char. (09271 M)
- YOUNG BROS STAMP WORKS Number Set, 3/16 in Character Ht, Steel (YOU-05093)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6361 (06361)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 06271 B (06271 B)
- Young Bros Stamp Works Identification Products