Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 3" Shank L, Steel, 06273 D
Mfr # 06273 D
Zoro # G5911781
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 1/4 in
- Includes D
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 06273 D
- Zoro # G5911781
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 1/4 in |
Shank Size Square | 7/16 in |
Shank Width | 7/16 in |
For Shank Diameter | 7/16 in |
Shank Size | 7/16 in x 3 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | D |
Impression Letter Type | Gothic |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Hardness | Up to 50 On Rockwell C Scale |
Product Type | Individual Characters |
Stamp Material | Steel |
Shank Thickness | 7/16 in |
Characters Included | D |
Duty | Heavy |
Impression Character Style | Gothic |
For Max Surface Hardness | Rockwell C50 |
Letter Casing | Uppercase |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Character Type Set | Individual Character |
Description
Hand Stamp, Character Height 1/4 in, Character Type Set Individual Character, Characters Included D, Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes D, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 7/16 in, Shank Width 7/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Gate Valve Lockout, 2-1/2 to 5" Handle Sz (7808)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, XL, PR (20GZ58)
- DON-JO Men's ADA Blue Bathroom Sign (HS907002)
- LYLE Decal, Warning Electrical Hazard, 5 x 3.5", LCU6-0021-ND_5X3.5 (LCU6-0021-ND_5X3.5)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 6273 (06273)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 3/16in H, Reversed (05274)
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 1/16in H, Gothic (01363)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 5/16inH, Gothic, Steel (07092)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/32in H, Gothic (21129)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 1/4in H, Gothic, Steel (06362)
- YOUNG BROS STAMP WORKS Reversed Combo Set, 3/32in H, Reversed (02364)
- Young Bros Stamp Works Hand Stamps