Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 3" Shank L, Steel, 06273 C
Mfr # 06273 C
Zoro # G5911790
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 1/4 in
- Includes C
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Young Bros Stamp Works
- MFR # 06273 C
- Zoro # G5911790
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 1/4 in |
Shank Size Square | 7/16 in |
Shank Size | 7/16 in x 3 in |
For Shank Diameter | 7/16 in |
Shank Width | 7/16 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | C |
Impression Letter Type | Gothic |
Hardness | Up to 50 On Rockwell C Scale |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Impression Character Style | Gothic |
Character Type Set | Individual Character |
Letter Casing | Uppercase |
Duty | Heavy |
Shank Thickness | 7/16 in |
Product Type | Individual Characters |
Stamp Material | Steel |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Characters Included | C |
For Max Surface Hardness | Rockwell C50 |
Description
Hand Stamp, Character Height 1/4 in, Character Type Set Individual Character, Characters Included C, Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes C, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 7/16 in, Shank Width 7/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YK86)
- SIGNMISSION OSHA Sign, You Must Wear Hair Beard Net, 14in X 10in Rigid Plastic, 10" W, 14" H, Portrait (OS-SF-P-1014-V-11418)
- 3M Head Harness Replacement Part (50051131370055)
- IRONCLAD PERFORMANCE WEAR Work Crew Glove X-Large (WCG-05-XL)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-3/4" Shank L, Steel, 9273 (09273)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 5/16in, Do Not Duplicate (02 DND)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/16inH, Gothic, Steel (05272)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 1/16in H, Gothic (11129)
- YOUNG BROS STAMP WORKS Number Set, 3/16 in Character Ht, Steel (YOU-05093)
- YOUNG BROS STAMP WORKS Round Face Full Combo Set, 3/16in H, Steel (05365)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-1/2" Shank L, Steel, 03273 O (03273 O)
- Young Bros Stamp Works Identification Products