Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 3" Shank L, Steel, 06273 B
Mfr # 06273 B
Zoro # G5911809
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 1/4 in
- Includes B
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 06273 B
- Zoro # G5911809
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 1/4 in |
Shank Size Square | 7/16 in |
For Shank Diameter | 7/16 in |
Shank Width | 7/16 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | B |
Impression Letter Type | Gothic |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Hardness | Up to 50 On Rockwell C Scale |
Shank Thickness | 7/16 in |
Duty | Heavy |
Characters Included | B |
Stamp Material | Steel |
Letter Casing | Uppercase |
Product Type | Individual Characters |
Impression Character Style | Gothic |
Character Type Set | Individual Character |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Description
Hand Stamp, Character Height 1/4 in, Character Type Set Individual Character, Characters Included B, Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes B, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 7/16 in, Shank Width 7/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- ESS Replacement Lens, Clear (740-0425)
- EASTERN METAL SIGNS AND SAFETY Lane Closed Traffic Sign, 48 in H, 49 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-LL (669-C/48-NRVFO-LL)
- MCR SAFETY Leather Palm Gloves, White, XL, Vend, PR (VP1700XL)
- YOUNG BROS STAMP WORKS Number Set, 3/16 in Character Ht, Steel (YOU-05093)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 1/4in H, Gothic, Steel (06272)
- YOUNG BROS STAMP WORKS Heavy Duty Number Set, 1/16in H, Gothic (01093)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 93 (00093)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 5/16inH, Gothic, Steel (07092)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 20 to 29 (06103 20-29)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5363 (05363)
- Young Bros Stamp Works Hand Stamps