Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 3" Shank L, Steel, 06093 9
Mfr # 06093 9
Zoro # G5911468
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 1/4 in
- Includes 9
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 06093 9
- Zoro # G5911468
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 1/4 in |
Shank Size Square | 7/16 in |
For Shank Diameter | 7/16 in |
Shank Width | 7/16 in |
Shank Size | 7/16 in x 3 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | 9 |
Impression Letter Type | Gothic |
Hardness | Up to 50 On Rockwell C Scale |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Character Type Set | Individual Character |
Duty | Heavy |
Shank Thickness | 7/16 in |
Stamp Material | Steel |
Product Type | Individual Characters |
Impression Character Style | Gothic |
Characters Included | 9 |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
For Max Surface Hardness | Rockwell C50 |
Description
Hand Stamp, Character Height 1/4 in, Character Type Set Individual Character, Characters Included 9, Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes 9, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 7/16 in, Shank Width 7/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-2-7-10)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (G-ILD-IMPC5-04-L)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Safety Orange Plastic Chain (50012-100)
- SUPERIOR GLOVE CutResistntGloves, Nitrile, CutLvl2, PR (S13KBFNT-9)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 3/8in H, Gothic, Steel (08092)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 1/4in H, Gothic, Steel (06362)
- YOUNG BROS STAMP WORKS Number Set, 3/16 in Character Ht, Steel (YOU-05093)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/32in H, Gothic (21129)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/32in H, Gothic, Steel (02362)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 2363 (02363)
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 3/8in H, Gothic (08271)
- Young Bros Stamp Works Hand Stamps