Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 2-5/8" Shank L, Steel, 06091 9
Mfr # 06091 9
Zoro # G5912186
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 5/8 in
- Character Height 1/4 in
- Includes 9
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 06091 9
- Zoro # G5912186
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 5/8 in |
Character Height | 1/4 in |
Shank Size Square | 3/8 in |
For Shank Diameter | 3/8 in |
Shank Size | 3/8 in x 2 5/8 in |
Shank Width | 3/8 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | 9 |
Impression Letter Type | Gothic |
Indication | Single Groove On Thumb Side of Stamp for Easier Orientation |
Hardness | Up to 50 On Rockwell C Scale |
Duty | Moderate |
Product Type | Individual Characters |
For Max Surface Hardness | Rockwell C50 |
Character Type Set | Individual Character |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Impression Character Style | Gothic |
Shank Thickness | 3/8 in |
Characters Included | 9 |
Stamp Material | Steel |
Description
Hand Stamp, Character Height 1/4 in, Character Type Set Individual Character, Characters Included 9, Duty Moderate, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes 9, Product Type Hand Stamp Kit, Shank Length 2 5/8 in, Shank Thickness 3/8 in, Shank Width 3/8 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL Little Blue Book of Instructions for Roof & Stairway Layout (P0110)
- 3M Safety Glasses, Blue Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF402XSGAF-BLU)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1204-RD_7X5 (U4-1204-RD_7X5)
- SEARCHERS Black Cowboy Boots with Buckle for Western Style or Motorcycle Look - Large (SC200916BKL)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/8in H, Gothic, Steel (08272)
- YOUNG BROS STAMP WORKS Reversed Number Set, 3/32in H, Reversed (02094)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6091 (06091)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 L (06273 L)
- YOUNG BROS STAMP WORKS Round Face Dot Combo Set, 1/2in H, Steel (09366)
- YOUNG BROS STAMP WORKS Heavy Duty Number Set, 1/16in H, Gothic (01093)
- ZORO SELECT Hand Stamp, 5/16 In, Combo Set (20Y597)
- Young Bros Stamp Works Hand Stamps