Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 2-3/8" Shank L, Steel, 06271 G
Mfr # 06271 G
Zoro # G5912475
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 5/8 in
- Character Height 1/4 in
- Includes G
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 06271 G
- Zoro # G5912475
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 5/8 in |
Character Height | 1/4 in |
Shank Size Square | 3/8 in |
Holder Shank Size | 3/8 in |
Shank Width | 3/8 in |
Shank Size | 3/8 in x 2 5/8 in |
For Shank Diameter | 3/8 |
Description
Hand Stamp, Character Height 1/4 in, Character Type Set Individual Character, Characters Included G, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 3/8, Holder Length Not Applicable, Holder Shank Size 3/8 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes G, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character, Replacement Holder Mfr. Model Number Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Padlock, KA, Red, 1-3/4"H, PK3 (7062)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (333BLA3)
- ESS Crossbow Suppressor Frame Kit (740-0450)
- MOON AMERICAN Hex Nipple, MNPTxMNPSH, 1 Inx1 In (358-1061011)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/16in H, Gothic, 51069RF (51069RF)
- YOUNG BROS STAMP WORKS Symbol Set, 3/8in H, Gothic, Steel (08053)
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 3/32in H, Gothic (02271)
- YOUNG BROS STAMP WORKS Stamp Holder, #39, Steel (39009)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6361 (06361)
- YOUNG BROS STAMP WORKS Symbol Set, 1/2in H, Gothic, Steel (09053)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/8in H, Gothic, Steel (08272)
- Young Bros Stamp Works Identification Products