Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 2-3/8" Shank L, Steel, 03091 8
Mfr # 03091 8
Zoro # G5912551
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 3/8 in
- Character Height 1/8 in
- Includes 8
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 03091 8
- Zoro # G5912551
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/8 in |
Character Height | 1/8 in |
Shank Size Square | 1/4 in |
Shank Size | 1/4 in x 2 3/8 in |
For Shank Diameter | 1/4 in |
Shank Width | 1/4 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | 8 |
Impression Letter Type | Gothic |
Indication | Single Groove On Thumb Side of Stamp for Easier Orientation |
Hardness | Up to 50 On Rockwell C Scale |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
For Max Surface Hardness | Rockwell C50 |
Impression Character Style | Gothic |
Stamp Material | Steel |
Characters Included | 8 |
Shank Thickness | 1/4 in |
Product Type | Individual Characters |
Character Type Set | Individual Character |
Duty | Moderate |
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Individual Character, Characters Included 8, Duty Moderate, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes 8, Product Type Hand Stamp Kit, Shank Length 2 3/8 in, Shank Thickness 1/4 in, Shank Width 1/4 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 080)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK9)
- SALISBURY Flame Resistant Coat (ACC8RGXL)
- SALISBURY Electrical Gloves, Class 00, Sz 8-1/2, PR (E0011Y/8H)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 363 (00363)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 E (03271 E)
- YOUNG BROS STAMP WORKS Machine Made Number Set, 3/32in H, Gothic (02091)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 N (03271 N)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 2093 (02093)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 1/4in H, Gothic, Steel (06362)
- PICKARDT Steel Hand Stamp with the Grounding Symbol, 3/8" (PIC-ERD-10mm)
- Young Bros Stamp Works Hand Stamps