Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 2-3/8" Shank L, Steel, 03091 7
Mfr # 03091 7
Zoro # G5912560
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 3/8 in
- Character Height 1/8 in
- Includes 7
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 03091 7
- Zoro # G5912560
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/8 in |
Character Height | 1/8 in |
Shank Size Square | 1/4 in |
For Shank Diameter | 1/4 in |
Shank Size | 1/4 in x 2 3/8 in |
Shank Width | 1/4 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | 7 |
Impression Letter Type | Gothic |
Indication | Single Groove On Thumb Side of Stamp for Easier Orientation |
Hardness | Up to 50 On Rockwell C Scale |
Product Type | Individual Characters |
Characters Included | 7 |
Shank Thickness | 1/4 in |
For Max Surface Hardness | Rockwell C50 |
Character Type Set | Individual Character |
Duty | Moderate |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Stamp Material | Steel |
Impression Character Style | Gothic |
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Individual Character, Characters Included 7, Duty Moderate, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes 7, Product Type Hand Stamp Kit, Shank Length 2 3/8 in, Shank Thickness 1/4 in, Shank Width 1/4 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, XL (RWG27TXL)
- KLEIN TOOLS Positioning Strap, 6.5-Foot with 6-1/2-Inch Snap Hook (KG5295-6-6L)
- RED KAP Unisex White Polyester Coat size 4XL (KS64WH RG 4XL)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1161)
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 1/16in H, Gothic (01271)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5093 (05093)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 U (06273 U)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 6363 (06363)
- YOUNG BROS STAMP WORKS Round Face Full Combo Set, 3/16in H, Steel (05365)
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 3/32in H, Gothic (02271)
- YOUNG BROS STAMP WORKS Number Set, 1/8 In. H, 0 to 8 (YOU-03093)
- Young Bros Stamp Works Hand Stamps