Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 2-3/8" Shank L, Steel, 03091 2
Mfr # 03091 2
Zoro # G5912615
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 3/8 in
- Character Height 1/8 in
- Includes 2
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 03091 2
- Zoro # G5912615
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/8 in |
Character Height | 1/8 in |
Shank Size Square | 1/4 in |
Shank Size | 1/4 in x 2 3/8 in |
Shank Width | 1/4 in |
For Shank Diameter | 1/4 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | 2 |
Impression Letter Type | Gothic |
Indication | Single Groove On Thumb Side of Stamp for Easier Orientation |
Hardness | Up to 50 On Rockwell C Scale |
Duty | Moderate |
For Max Surface Hardness | Rockwell C50 |
Stamp Material | Steel |
Character Type Set | Individual Character |
Shank Thickness | 1/4 in |
Product Type | Individual Characters |
Impression Character Style | Gothic |
Characters Included | 2 |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Individual Character, Characters Included 2, Duty Moderate, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes 2, Product Type Hand Stamp Kit, Shank Length 2 3/8 in, Shank Thickness 1/4 in, Shank Width 1/4 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Facepiece Reusable Respirator 6200 (MMM7025)
- NMC Danger Barricade Tag, Pk25 (RPT172G)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 8, PR (11-812)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, M (8), 100 PK, Beige (69-210)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 3/16 In., Do Not Copy (02 DNC)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 O (06273 O)
- YOUNG BROS STAMP WORKS Symbol Set, 3/8in H, Gothic, Steel (08053)
- YOUNG BROS STAMP WORKS Reversed Number Set, 1/16in H, Reversed (01094)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-7/8" Shank L, Steel (08361)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 4363 (04363)
- PICKARDT Steel Hand Stamp Arrow, 19/32" (PIC-ARR-15)
- Young Bros Stamp Works Hand Stamps