Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 2-1/2" Shank L, Steel, 03273 U
Mfr # 03273 U
Zoro # G5911976
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 1/2 in
- Character Height 1/8 in
- Includes U
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Young Bros Stamp Works
- MFR # 03273 U
- Zoro # G5911976
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 1/2 in |
Character Height | 1/8 in |
Shank Size Square | 5/16 in |
Shank Width | 5/16 in |
For Shank Diameter | 5/16 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | U |
Impression Letter Type | Gothic |
Hardness | Up to 50 On Rockwell C Scale |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Characters Included | U |
Product Type | Individual Characters |
Character Type Set | Individual Character |
Letter Casing | Uppercase |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Impression Character Style | Gothic |
Duty | Heavy |
Shank Thickness | 5/16 in |
Stamp Material | Steel |
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Individual Character, Characters Included U, Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes U, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 1/2 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, S (1018-S (7))
- VIKING Size 12 Unisex Steel Rubber Boot, Orange/Black (VW64-1-12)
- FRED SILVER Full Dome Safety Mirror (DOME-X-48)
- SKECHERS Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 7.5)
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 3/8in H, Gothic (08271)
- YOUNG BROS STAMP WORKS Symbol Set, 3/16in H, Gothic, Steel (05053)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 5/16in, Do Not Duplicate (02 DND)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 X (06273 X)
- YOUNG BROS STAMP WORKS Hand Stamp, 3/16" Char. H, O Char. (05271 O)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-5/8" Shank L, Steel, 06271 P (06271 P)
- YOUNG BROS STAMP WORKS Machine Made Number Set, 1/16in H, Gothic (01091)
- Young Bros Stamp Works Identification Products