Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 2-1/2" Shank L, Steel, 03273 Q
Mfr # 03273 Q
Zoro # G5912019
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 1/2 in
- Character Height 1/8 in
- Includes Q
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 03273 Q
- Zoro # G5912019
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 1/2 in |
Character Height | 1/8 in |
Shank Size Square | 5/16 in |
For Shank Diameter | 5/16 in |
Shank Width | 5/16 in |
Shank Size | 5/16 in x 2 1/2 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | Q |
Impression Letter Type | Gothic |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Hardness | Up to 50 On Rockwell C Scale |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Impression Character Style | Gothic |
Duty | Heavy |
Characters Included | Q |
Product Type | Individual Characters |
For Max Surface Hardness | Rockwell C50 |
Shank Thickness | 5/16 in |
Stamp Material | Steel |
Character Type Set | Individual Character |
Letter Casing | Uppercase |
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Individual Character, Characters Included Q, Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes Q, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 1/2 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 2XL, 6 PK, White, Zipper (30C564)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 4 Inch x 108 feet Red (VST-412-RED)
- ULTRATECH Covered Hard Top Spill Pallet, 66 gal Spill Capacity, 4 Drum, Polyethylene (1081)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 10.5 (EVO2-10 1/2)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5093 (05093)
- YOUNG BROS STAMP WORKS Number Set, 1/8 In. H, 0 to 8 (YOU-03093)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/8in H, Gothic, Steel (08362)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5273 (05273)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 P (03271 P)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 1/4in H, Gothic, Steel (06362)
- PICKARDT Steel Hand Stamp DO NOT COPY, 1/16" (PIC-DOC-1/16)
- Young Bros Stamp Works Identification Products