Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 2-1/2" Shank L, Steel, 03273 O
Mfr # 03273 O
Zoro # G5912037
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 1/2 in
- Character Height 1/8 in
- Includes O
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 03273 O
- Zoro # G5912037
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 1/2 in |
Character Height | 1/8 in |
Shank Size Square | 5/16 in |
For Shank Diameter | 5/16 in |
Shank Width | 5/16 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | O |
Impression Letter Type | Gothic |
Hardness | Up to 50 On Rockwell C Scale |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Impression Character Style | Gothic |
Character Type Set | Individual Character |
Duty | Heavy |
Stamp Material | Steel |
Shank Thickness | 5/16 in |
Letter Casing | Uppercase |
Product Type | Individual Characters |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Characters Included | O |
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Individual Character, Characters Included O, Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes O, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 1/2 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47X)
- WEARWELL Ramp Edge, PVC, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (560)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, Spanish, 474D36 (474D36)
- 3M SCOTT Lens Frame, 60mm, AV-3000 Facepieces (200372-60F)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-1/2" Shank L, Steel, 03273 K (03273 K)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 3273 (03273)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 3/8in H, Gothic, Steel (08092)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/8inH, Gothic, Steel (81069)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 1/8in H, Gothic, Steel (03362)
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 1/16in H, Gothic (01271)
- C.H. HANSON Number Set, Steel, 3/16" (27635)
- Young Bros Stamp Works Hand Stamps