Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 2-1/2" Shank L, Steel, 03273 N
Mfr # 03273 N
Zoro # G5912046
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 1/2 in
- Character Height 1/8 in
- Includes N
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 03273 N
- Zoro # G5912046
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 1/2 in |
Character Height | 1/8 in |
Shank Size Square | 5/16 in |
Shank Width | 5/16 in |
For Shank Diameter | 5/16 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | N |
Impression Letter Type | Gothic |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Hardness | Up to 50 On Rockwell C Scale |
Duty | Heavy |
Stamp Material | Steel |
Product Type | Individual Characters |
Character Type Set | Individual Character |
Characters Included | N |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Shank Thickness | 5/16 in |
Impression Character Style | Gothic |
Letter Casing | Uppercase |
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Individual Character, Characters Included N, Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes N, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 1/2 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Yellow Scratch-Resistant (19826)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- WERNER Softcoil Single Leg Lanyard Energy 6ft (C351100)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- YOUNG BROS STAMP WORKS Stamp Holder, #57, Steel (57009)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 1/4in, Do Not Duplicate (01 DND)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-1/8" Shank L, Steel, 8273 (08273)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6091 (06091)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 3/8in H, Gothic, Steel (08092)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/16in H, Gothic, 51069RD (51069RD)
- ZORO SELECT Hand Stamp, 1/8" H, Number Set (20Y590)
- Young Bros Stamp Works Identification Products