Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 2-1/2" Shank L, Steel, 03093 8
Mfr # 03093 8
Zoro # G5911836
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 1/2 in
- Character Height 1/8 in
- Includes 8
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 03093 8
- Zoro # G5911836
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 1/2 in |
Character Height | 1/8 in |
Shank Size Square | 5/16 in |
For Shank Diameter | 5/16 in |
Shank Width | 5/16 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | 8 |
Impression Letter Type | Gothic |
Hardness | Up to 50 On Rockwell C Scale |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Duty | Heavy |
Characters Included | 8 |
Shank Thickness | 5/16 in |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Character Type Set | Individual Character |
Stamp Material | Steel |
Impression Character Style | Gothic |
Product Type | Individual Characters |
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Individual Character, Characters Included 8, Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes 8, Product Type Hand Stamp Kit, Shank Length 2 1/2 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Fold Flat Aluminum Stove (240)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Red (18153)
- 3M HE Filter, Pink, PAPR System, PK20 (15-0299- 99x20)
- MASTER LOCK Plug Lockout, For 3/4 in Max Cord Diameter, 9/16 in Shackle Diameter, Label Included (488)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 K (06273 K)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 3/16in H, Reversed (05274)
- YOUNG BROS STAMP WORKS Reversed Number Set, 3/16in H, Reversed (05094)
- YOUNG BROS STAMP WORKS Hand Stamp, 3/16" Char. H, O Char. (05271 O)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 X (06273 X)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 P (06273 P)
- PICKARDT Steel Hand Stamp with the Grounding Symbol in a Circle, 1/4" (PIC-ERD-KR-6mm)
- Young Bros Stamp Works Hand Stamps