Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 2-1/2" Shank L, Steel, 03093 3
Mfr # 03093 3
Zoro # G5911888
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 1/2 in
- Character Height 1/8 in
- Includes 3
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 03093 3
- Zoro # G5911888
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 1/2 in |
Character Height | 1/8 in |
Shank Size Square | 5/16 in |
For Shank Diameter | 5/16 in |
Shank Width | 5/16 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | 3 |
Impression Letter Type | Gothic |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Hardness | Up to 50 On Rockwell C Scale |
Stamp Material | Steel |
Shank Thickness | 5/16 in |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Characters Included | 3 |
Character Type Set | Individual Character |
Impression Character Style | Gothic |
Duty | Heavy |
Product Type | Individual Characters |
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Individual Character, Characters Included 3, Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes 3, Product Type Hand Stamp Kit, Shank Length 2 1/2 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-dex Repel, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, White (62-322PF/L)
- WEARWELL Solid Grease Resistant Mat, 3 ft L x 5/8" Thick (577.58X3X3GRBK)
- ZORO SELECT Barcode Printer Label, 4" W, 13" H, White (60DX78)
- CONDOR Cold Protection Gloves, Polyester Lining, S (2XRT9)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 363 (00363)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 N (03271 N)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5363 (05363)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 3/16in, 36 Pieces (YOU-05361)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6271 (06271)
- YOUNG BROS STAMP WORKS Hand Stamp, 3/8" Char H, Period (.) Char. (08271 Period)
- GROZ Letter Stamps, Steel, 4mm (26103)
- Young Bros Stamp Works Hand Stamps