Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 2-1/2" Shank L, Steel, 03093 0
Mfr # 03093 0
Zoro # G5911915
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 1/2 in
- Character Height 1/8 in
- Includes 0
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Young Bros Stamp Works
- MFR # 03093 0
- Zoro # G5911915
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 1/2 in |
Character Height | 1/8 in |
Shank Size Square | 5/16 in |
Shank Width | 5/16 in |
For Shank Diameter | 5/16 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | 0 |
Impression Letter Type | Gothic |
Hardness | Up to 50 On Rockwell C Scale |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Duty | Heavy |
Shank Thickness | 5/16 in |
Stamp Material | Steel |
Impression Character Style | Gothic |
Characters Included | 0 |
Character Type Set | Individual Character |
Product Type | Individual Characters |
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Individual Character, Characters Included 0, Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes 0, Product Type Hand Stamp Kit, Shank Length 2 1/2 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Marker Book, Vinyl Cloth, A, B, C (PCMB-5)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X6BL)
- ACCUFORM Spanish-Bilingual Diesel Fuel Only Sign, 10 in Height, 14 in Width, Plastic, Rectangle (151485)
- CARHARTT Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 11M)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 1/16 In., Do Not Copy (01 DNC)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 6093 (06093)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 P (06273 P)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/16inH, Gothic, Steel (05272)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-3/8" Shank L, Steel, 9271 (09271)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 U (06273 U)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 1/32" (20741)
- Young Bros Stamp Works Hand Stamps