Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 1/8" Char H, Period (.) Char.
Mfr # 03271 Period:W144 Period
Zoro # G108841991
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 2 3/8 in
- Character Height 1/8 in
- Includes Period (.)
- Case Material Wood
- Holder Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Young Bros Stamp Works
- MFR # 03271 Period:W144 Period
- Zoro # G108841991
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/8 in |
Character Height | 1/8 in |
Holder Shank Size | 1/4 in |
Shank Width | 1/4 in |
For Shank Diameter | 1/4 |
Details
Item | Hand Stamp |
Includes | Period (.) |
Case Material | Wood |
Impression Character Style | Gothic |
Stamp Material | Steel |
Character Type Set | Letter Set |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Characters Included | Period (.) |
Maximum Characters per Line | 1 |
Shank Thickness | 1/4 in |
Product Type | Steel Type Character |
Duty | Moderate |
Letter Casing | Uppercase |
Includes Holder | No |
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Letter Set, Characters Included Period (.), Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/4, Holder Length Not Applicable, Holder Shank Size 1/4 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes Period (.), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Fire Blanket and Cabinet, Carbon Felt (S97456)
- NMC Warning Keep All Cylinders Chained Sign - Bilingual, WBA4P (WBA4P)
- GFG Sensor, Carbon Monoxide, For Monitors (1450004-L)
- K1 SERIES Anti-Slip Heel Traction Aid, Stud, PR (V6770170-M)
- YOUNG BROS STAMP WORKS Reversed Number Set, 1/8in H, Reversed (03094)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/8inH, Gothic, Steel (81069)
- YOUNG BROS STAMP WORKS Symbol Set, 3/16in H, Gothic, Steel (05053)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 00 to 09 (06103 00-09)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 5/16inH, Gothic, Steel (07092)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 1/4in, Do Not Duplicate (01 DND)
- GROZ Letter Stamps, Steel, 4mm (26103)
- Young Bros Stamp Works Identification Products