Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 1/8" Char. H, A Char.
Mfr # 03271 A:W144 A
Zoro # G108841885
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 2 3/8 in
- Character Height 1/8 in
- Includes A
- Case Material Wood
- Characters Included A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 03271 A:W144 A
- Zoro # G108841885
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/8 in |
Character Height | 1/8 in |
Holder Shank Size | 1/4 in |
For Shank Diameter | 1/4 |
Shank Width | 1/4 in |
Details
Item | Hand Stamp |
Includes | A |
Case Material | Wood |
Characters Included | A |
Stamp Material | Steel |
Letter Casing | Uppercase |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Impression Character Style | Gothic |
Character Type Set | Individual Character |
Product Type | Steel Type Character |
Shank Thickness | 1/4 in |
Maximum Characters per Line | 1 |
Duty | Moderate |
Includes Holder | No |
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Individual Character, Characters Included A, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/4, Holder Length Not Applicable, Holder Shank Size 1/4 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes A, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Wall-Mount Hook, 8-1/2" H, 2-1/2" W (BKT214)
- WEARWELL Max Diamond Plate, 18 in L x 7/8" Thick (599.78X18X18CH-CS10)
- MILWAUKEE TOOL BOLT Tinted Dual Coat Lens Eye Visor for Milwaukee Safety Helmets (48-73-1416)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK6 (48JT60)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/16inH, Gothic, Steel (05272)
- YOUNG BROS STAMP WORKS Number Set, 3/16 in Character Ht, Steel (YOU-05093)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 P (03271 P)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6361 (06361)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-3/8" Shank L, Steel, 9271 (09271)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 N (03271 N)
- YOUNG BROS STAMP WORKS Reversed Number Set, 3/16in H, Reversed (05094)
- Young Bros Stamp Works Identification Products