Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 1/8" Char. H, 6/9 Char.
Mfr # 03091 6/9:W144 6/9
Zoro # G808841888
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 2 3/8 in
- Character Height 1/8 in
- Includes 6/9
- Case Material Wood
- Holder Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 03091 6/9:W144 6/9
- Zoro # G808841888
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/8 in |
Character Height | 1/8 in |
Holder Shank Size | 1/4 in |
Shank Width | 1/4 in |
For Shank Diameter | 1/4 |
Details
Item | Hand Stamp |
Includes | 6/9 |
Case Material | Wood |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Characters Included | 6/9 |
Impression Character Style | Gothic |
Stamp Material | Steel |
Character Type Set | Individual Character |
Shank Thickness | 1/4 in |
Maximum Characters per Line | 1 |
Includes Holder | No |
Letter Casing | Uppercase |
Duty | Moderate |
Product Type | Steel Type Character |
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Individual Character, Characters Included 6/9, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/4, Holder Length Not Applicable, Holder Shank Size 1/4 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes 6/9, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 Drop Off - No Parking Loading (A-1218 Drop Off - No Parking Loading)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9EEE, PR (FS2430)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, L, 1 PR (257)
- PORTWEST Cotton Comfort T-Shirt S/S, L (S170)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 1/16in H, Gothic (01272)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/16in H, Gothic (01361)
- YOUNG BROS STAMP WORKS Round Face Full Combo Set, 3/16in H, Steel (05365)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-1/2" Shank L, Steel, 03273 P (03273 P)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 3/8in H, Gothic, Steel (08092)
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 1/16in H, Gothic (01363)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 3/32inH, Gothic, Steel (02092)
- Young Bros Stamp Works Hand Stamps