Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 1/4" Char. H, 6/9 Char.
Mfr # 06091 6/9
Zoro # G008842111
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 2 5/8 in
- Character Height 1/4 in
- Includes 6/9
- Case Material Wood
- Stamp Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 06091 6/9
- Zoro # G008842111
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 5/8 in |
Character Height | 1/4 in |
Holder Shank Size | 3/8 in |
Shank Width | 3/8 in |
For Shank Diameter | 3/8 |
Details
Item | Hand Stamp |
Includes | 6/9 |
Case Material | Wood |
Stamp Material | Steel |
Characters Included | 6/9 |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Impression Character Style | Gothic |
Character Type Set | Individual Character |
Includes Holder | No |
Shank Thickness | 3/8 in |
Maximum Characters per Line | 1 |
Duty | Moderate |
Product Type | Steel Type Character |
Letter Casing | Uppercase |
Description
Hand Stamp, Character Height 1/4 in, Character Type Set Individual Character, Characters Included 6/9, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 3/8, Holder Length Not Applicable, Holder Shank Size 3/8 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes 6/9, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (CL113)
- BODYGEAR BodyGear 22 Decibel Noise Reduction Earmuffs (13256-001)
- MIDWEST QUALITY GLOVES LG Ladies PU Palm Glove (150M2-L)
- ACCUFORM Accuform Sign Holder Bracket for Fences, 4-1/2"x3-1/2"x1", Steel (HSR270)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 3/16in H, Reversed (05274)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 3/16 In., Do Not Copy (02 DNC)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 80 to 89 (06103 80-89)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/16in H, Gothic (01361)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/4in H, Gothic, Steel (06092)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 5/16inH, Gothic, Steel (07092)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 30 to 39 (06103 30-39)
- Young Bros Stamp Works Identification Products