Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 1/2" Char H, Period (.) Char.
Mfr # 09271 Period
Zoro # G008842128
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 3 3/8 in
- Character Height 1/2 in
- Includes Period (.)
- Case Material Wood
- Stamp Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 09271 Period
- Zoro # G008842128
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 3/8 in |
Character Height | 1/2 in |
Holder Shank Size | 5/8 in |
Shank Width | 5/8 in |
For Shank Diameter | 5/8 |
Details
Item | Hand Stamp |
Includes | Period (.) |
Case Material | Wood |
Stamp Material | Steel |
Characters Included | Period (.) |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Impression Character Style | Gothic |
Character Type Set | Individual Character |
Shank Thickness | 5/8 in |
Duty | Moderate |
Letter Casing | Uppercase |
Maximum Characters per Line | 1 |
Includes Holder | No |
Product Type | Steel Type Character |
Description
Hand Stamp, Character Height 1/2 in, Character Type Set Individual Character, Characters Included Period (.), Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 5/8, Holder Length Not Applicable, Holder Shank Size 5/8 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes Period (.), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X11CHV)
- ENPAC Duck Pond Mini-Berm, 10 gal Spill Capacity, Industial Fabric (5622-YE)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (3716GL)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS311022)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/2in H, Gothic, Steel (09092)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-5/8" Shank L, Steel, 06091 4 (06091 4)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/16in H, Gothic, Steel (05362)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 O (06273 O)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-1/2" Shank L, Steel, 03273 P (03273 P)
- YOUNG BROS STAMP WORKS Reversed Number Set, 3/32in H, Reversed (02094)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/32in H, Gothic, Steel (02362)
- Young Bros Stamp Works Identification Products