Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 1/2" Char. H, 8 Char.
Mfr # 09091 8
Zoro # G508842086
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 3 3/8 in
- Character Height 1/2 in
- Includes 8
- Case Material Wood
- Stamp Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 09091 8
- Zoro # G508842086
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 3/8 in |
Character Height | 1/2 in |
Holder Shank Size | 5/8 in |
Shank Width | 5/8 in |
For Shank Diameter | 5/8 |
Details
Item | Hand Stamp |
Includes | 8 |
Case Material | Wood |
Stamp Material | Steel |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Impression Character Style | Gothic |
Characters Included | 8 |
Character Type Set | Individual Character |
Includes Holder | No |
Product Type | Steel Type Character |
Shank Thickness | 5/8 in |
Letter Casing | Uppercase |
Duty | Moderate |
Maximum Characters per Line | 1 |
Description
Hand Stamp, Character Height 1/2 in, Character Type Set Individual Character, Characters Included 8, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 5/8, Holder Length Not Applicable, Holder Shank Size 5/8 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes 8, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 6.5-7, PR (478106-015-38)
- BLUE STAR Honeywell Serial Cable, 10'L (CBL-020-300-C00)
- POLYCO VR 50, Sleeve Gloves, 11 mil Palm, Nitrile, Powder-Free, XL, 1 PR, Blue, Green (41650)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, W, 16" L (11-280)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 3/8in H, Gothic, Steel (08092)
- YOUNG BROS STAMP WORKS Hand Stamp Letter C, 3/16in, Reversed (YOU-05274-C)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 1/8in H, Gothic, Steel (03362)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 M (03271 M)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/16in H, Gothic, 51069RF (51069RF)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 B (06273 B)
- YOUNG BROS STAMP WORKS Stamp Holder, Steel (09997)
- Young Bros Stamp Works Identification Products