Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 1/16" Char. H, O Char.
Mfr # 01271 O
Zoro # G008842043
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 2 3/8 in
- Character Height 1/16 in
- Includes O
- Case Material Wood
- Holder Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Young Bros Stamp Works
- MFR # 01271 O
- Zoro # G008842043
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/8 in |
Character Height | 1/16 in |
Holder Shank Size | 1/4 in |
Shank Width | 1/4 in |
For Shank Diameter | 1/4 |
Details
Item | Hand Stamp |
Includes | O |
Case Material | Wood |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Impression Character Style | Gothic |
Letter Casing | Uppercase |
Characters Included | O |
Stamp Material | Steel |
Character Type Set | Individual Character |
Product Type | Steel Type Character |
Duty | Moderate |
Maximum Characters per Line | 1 |
Includes Holder | No |
Shank Thickness | 1/4 in |
Description
Hand Stamp, Character Height 1/16 in, Character Type Set Individual Character, Characters Included O, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/4, Holder Length Not Applicable, Holder Shank Size 1/4 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes O, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Black Temple, Clear Lens (4VCJ3)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194672)
- CONDOR Entrance Mat, Blue, 2 ft. W x 3 ft. L (34L264)
- STRANCO Die Cut Letter Label, Y (DBV-SINGLE-6-Y)
- YOUNG BROS STAMP WORKS Round Face Dot Combo Set, 1/2in H, Steel (09366)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-1/2" Shank L, Steel, 03273 O (03273 O)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 00 to 09 (06103 00-09)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 P (06273 P)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 1/4in, Do Not Duplicate (01 DND)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 273 (00273)
- URREA Number Stamp Set, 5Mm (3/16") (42N5)
- Young Bros Stamp Works Identification Products