Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 1/16" Char. H, N Char.
Mfr # 01271 N
Zoro # G108842011
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 2 3/8 in
- Character Height 1/16 in
- Includes N
- Case Material Wood
- For Maximum Surface Hardness 50 on A Rockwell C Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Young Bros Stamp Works
- MFR # 01271 N
- Zoro # G108842011
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/8 in |
Character Height | 1/16 in |
Holder Shank Size | 1/4 in |
For Shank Diameter | 1/4 |
Shank Width | 1/4 in |
Details
Item | Hand Stamp |
Includes | N |
Case Material | Wood |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Letter Casing | Uppercase |
Stamp Material | Steel |
Impression Character Style | Gothic |
Characters Included | N |
Character Type Set | Individual Character |
Includes Holder | No |
Product Type | Steel Type Character |
Shank Thickness | 1/4 in |
Maximum Characters per Line | 1 |
Duty | Moderate |
Description
Hand Stamp, Character Height 1/16 in, Character Type Set Individual Character, Characters Included N, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/4, Holder Length Not Applicable, Holder Shank Size 1/4 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes N, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove (DPG740M)
- SPILL TECH ENVIRONMENTAL SpillTech PPE-KIT PPE Spill Kit, 16 Piece Kit (PPE-KIT)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86426)
- KINCO Frost Breaker Men's Indoor/Outdoor Thermal Dipped Gloves Camouflage M 1 pair (1788-M)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 3/16in, 36 Pieces (YOU-05361)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-7/16" Shank L, Steel, 5361 (05361)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/8in H, Gothic, Steel (08272)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 1/16 In., Do Not Copy (01 DNC)
- YOUNG BROS STAMP WORKS Round Face Dot Combo Set, 3/8in H, Steel (08366)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03273 G (03273 G)
- YOUNG BROS STAMP WORKS Round Face Full Combo Set, 3/16in H, Steel (05365)
- Young Bros Stamp Works Identification Products