Yost Vises 750-E Medium Duty Rotating Vise - 5 inch
Mfr # 750-E
Zoro # G403737784
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yost Vises
- MFR # 750-E
- Zoro # G403737784
- UPC # 737278138608
- Country of Origin China
- Category Bench Vises
Description
The Yost is a multi-jaw rotating vise. Made from cast iron, this vise is designed for home workshops. For extra versatility in the shop, the head of the vise rotates a full 360 degrees. The side lock-down allows this vise to be clamped at any angle. The base of the vise can also rotate 360 degrees, allowing for optimal work placement. The vise features three different sets of jaws for gripping parts: Machinist Jaws, Pipe Jaws and V-Jaws. The vise has four mounting holes to securely attach the vise to a workbench. A large anvil work surface is located on the back of the vise.
Features- Cast iron construction (30,000 PSI tensile strength)
- 5 in. Jaw Width
- 3 in. Pipe Jaw Capacity
- 5 in. Jaw Opening
- Head of Vise rotates a full 360 Degrees
- 360 Degree Swivel Base with Dual Lockdowns
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP27/64)
- PFERD 8" File Set 532-WRU - (5 Machinist files in pouch) (16079)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4030)
- BONDHUS Inch Molded T-handle Stand Holds 10 Tools - Sizes: 3/32-3/8" (17936)
- YOST VISES Yost 465 6-1/2" Apprentice Series Utility Bench Vise (10465)
- YOST VISES YOST MODEL 750-DI; YOST 5-.12 in. MULTI-JAW ROTATING COMBINATION PIPE & BENCH VISE (750-DI)
- YOST VISES Yost Vises L65WW Hobby Woodworking Vise - 6.5 in. (L65WW)
- WILTON Tradesman Round Channel Vise, Swivel, 8" Jaw Width, 6-3/4" Jaw Opening, 4-3/4" Throat Depth (1780A)
- BESSEY 6" Light Duty Wood Vise with (BV-WV65)
- WILTON 0.5 in. Reversible Bench Vise with 360 Swivel Base (WIL-28821)
- PALMGREN 4" Light Duty Ind. Style Angle Vise, w/Swivel Base, 4" with Swivel Base (9611405)
- Yost Vises Bench Vises