Shop All Machining Vises
Yost Vises
Yost Vises 3D-QR Quick Release General Purpose Drill Press Vise
Mfr # 3D-QR
Zoro # G503737820
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yost Vises
- MFR # 3D-QR
- Zoro # G503737820
- UPC # 737278138585
- Country of Origin China
- Category Machining Vises
Description
30,000 PSI gray iron, is a sturdy compact 3-1/2 in. quick release vise recommended for drill press use. The base includes three bolt lugs for versatility in mounting on a drill press table. The steel adjusting screw has a coarse-pitch thread for fast action. The movable jaw is grooved vertically as well as horizontally for convenience in holding round pieces.
Features- Casting Construction: Grey Iron
- Tensile Strength: 30,000 PSI
- Mounting Base Slots: 3
- Horizontally & Vertically Grooved Jaw: Yes (Moveable)
- Main Screw - Operation Method: Quick Release
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Reel Mason Line 270Ft Orange (11406)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0040 In (19240)
- BON TOOL Bon 14-167 Leveling Rod, Aluminum 16 Foot (14-167)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36308)
- HHIP 6" Quick Clamp Mill Vise (3900-1726)
- HHIP 4" SUPEr-Lock Vise For NC/CNC Machines (3900-1719)
- GS TOOLING 6" x 9.13" Precision Milling Machine Vises (327320)
- STM 4 x 312 Unigrip Drill Press Vise (370930)
- BIG HORN High Precision Unigrip Drill Press Vise 5 Inch (19288)
- JET Trunnion For Wbs-14Cs/Os (100042)
- MITEE-BITE PRODUCTS Blank Pallet, 14-13/64in x 12-13/32in (45130)
- Yost Vises Machining Vises