Yost Vises

Yost Vises 12030 3" Machinist Vise - Swivel Base


product price: $316.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Made In the USA.Meets Federal Specifications GGG-V-410, Type VI, Class I. 60,000 PSI tensile ductile iron cast bar & back, Large pounding anvil surface, Deep throat for extra working room, Vise base has (2) mountingholes for securing unit, No Pinch Main Screw Handle, Replaceable Hardened Steel Serrated Jaws, Continuous Rolled Thread on Main Screw.


  • Jaw Width (inches): 3"

  • Jaw Opening (inches): 4"

  • Throat Depth (inches): 3"

  • Material: Ductile Iron

  • Base: Swivel
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.