Yost Vises

Yost Vises 10910 10"W Jaw Steel Utility Bench Vise


product price: $346.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ALL Steel utility vises are light duty combination pipe & bench vises that are economically priced for various less demanding applications.The entire vise is constructed using structural cast steel.The bar covers the Acme threaded main screw. Each vise is equipped with replaceable hardened steel serrated jaws and built-in pipe jaws, interlocking swivel base with 360 degree motion equipped with two (2) lockdowns, a large reinforced anvil, and a no pinch main screw handle.


  • Jaw Width (nominal inches): 10"

  • Jaw Opening (nominal inches): 10"

  • Throat Depth (nominal inches): 4"

  • Min Pipe Capacity (nominal inches): 875"

  • Max Pipe Capacity (nominal inches): 2.625"

  • Base: Swivel

  • Material: Steel
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.