Yost Vises

Yost Vises 10455 5-1/2" Utility Bench Vise - Apprentice Series


product price: $161.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Yost 5-1/2 Inch Utility Vise, Model 455 Apprentice Series Bench Vise


  • JawWidth (noMinal inches): 5.5"

  • JawOpening (noMinal inches): 5"

  • Throat Depth (noMinal inches): 3.25"

  • Min Pipe Capacity (noMinal inches): .125"

  • Max Pipe Capacity (noMinal inches): 2.5"

  • Base: Swivel

  • Material: Cast Iron with Steel U Channel Bar
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.