Yost Vises

Yost Vises 10045 4.5" Tradesman Combination Pipe and Bench Vise - Swivel Base


product price: $518.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Made In the USA.Similar to the heavy duty combination pipe & bench vise but equipped with wider jaws, 60,000 PSI tensile ductile iron cast bar & back, Large pounding anvil surface, Replaceable Hardened Steel Pipe Jaws, Self-adjusting pipe jaws designed to grip pipe securely, Pipe jaw design helps prevent pipe marring, crushing or bending, Pipe jaws are recessed to allow for machinist's vise use, Deep throat for extra working room, Interlocking Swivel Base With 360 Degree Motion equipped with two (2) Lockdowns, No Pinch Main Screw Handle, Replaceable Hardened Steel Serrated Jaws, Continuous Rolled Thread on Main Screw.


  • Jaw Width (nominal inches): 4.5"

  • Jaw Opening (nominal inches): 4.5"

  • Throat Depth (nominal inches): 4.5"

  • Min Pipe Capacity (nominal inches): 125"

  • Max Pipe Capacity (nominal inches): 2.5"

  • Base: Swivel

  • Material: Ductile Iron
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.