Shop All Kitchen Faucets
Yosemite
Yosemite YP77KPO-8BPPC Single-Hole Kitchen Escutcheon Plate; Polished Chrome
Mfr # YP77KPO-8BPPC
Zoro # G503783551
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yosemite
- MFR # YP77KPO-8BPPC
- Zoro # G503783551
- UPC # 845805021610
- Country of Origin China
- Category Kitchen Faucets
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Features- Solid brass waterway construction
- ADA, cUPC, CSA B125.1, AB1953 compliant
- Plate
- Color: Polished Chrome
- Material: Metal
- Style: Transitional
- Dimension: 0.5" H x 8" W x 1" D
- Weight: 7.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-2-304)
- DURASTALL Shower Door, Glass, Chrome Finish (88.700)
- PARKER Short Nut, 45deg, Brass, Tube, 1/2 In., PK10 (41FS-8)
- BOB Float Valve, 3/4 In, SS w/PTFE Seal (R1351-3/4)
- YOSEMITE FB2795YLSP Single Handle 8-Inch Centerset Kitchen Faucet with Sprayer (FB2795YLSP)
- YOSEMITE FB2798YLSP 8-Inch Centerset Kitchen Faucet with Sprayer (FB2798YLSP)
- MOEN Tank Assy-1300W120V(C-Ul Purc (AH-1300-C)
- KOHLER Graze Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead (22062-VS)
- KOHLER Composed Widespread Faucet, Lever (73060-4-BL)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23830-VS)
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Straight Kitchen Faucet (77-2100)
- Yosemite Kitchen Faucets