Shop All Decorative Mirrors
Yosemite
Yosemite MINT013 27 in. Home Decor Framed Mirror; Medium - Dark Bronze
Mfr # MINT013
Zoro # G703701362
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yosemite
- MFR # MINT013
- Zoro # G703701362
- UPC # 845805071714
- Country of Origin China
- Category Decorative Mirrors
Description
Features
- These beautifully, gleaming mirrors are great for bathrooms, hallways or bedrooms
- Elegant mirror has a classic look due to its clean lines and simple design
- Can be hung vertically or horizontally
- Ready to hang out of the box
- Color: Dark Bronze
- Material: Polystyrene
- Style: Traditional
- Size: Medium
- Dimension: 27" H x 23" W x 1.81" D
- Weight: 12.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELLE 240 TC White Goose Feather & Down Comforter, White, Full/Queen (EL007452)
- ADMIRAL Bath Towels 24x48 , 12PK (ADML-2448-8)
- ALERA Pedestal Desk, 36 in D, 72 in W, 29-1/2 in H, Steel (ALESD7236BM)
- TEACHER CREATED RESOURCES Large Sand Timer, 10 Minute, Purple (TCR20675)
- CASTELLO USA Smart Lisa 48 x 30 LED Smart Mirror with Voice Commands (CB-SM430-48-30)
- PARIS MIRROR 32 x 2 x 24 in. Rectangle Mirror with 6000K LED Backlight (RECT24326000)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- FABULAXE 31" Accent Wall Mounted Mirror with Gold and Silver with Decorative Modern Pedal Leaf Frame (QI004341)
- BAXTON STUDIO Tiana Vintage Antique Bronze and Gold Finished Metal Quatrefoil Accent Wall Mirror (177-11071-Zoro)
- DESIGN TOSCANO Hapsburg Mirror (GR221)
- GENERAL TOOLS MIRROR Adj Inspection 1"x2" OVAL (GN558)
- Yosemite Decorative Mirrors