Shop All Decorative Mirrors
Yosemite
Yosemite MINT010 Home Decor Framed Mirror; Small - Gray & Black
Mfr # MINT010
Zoro # G103702112
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yosemite
- MFR # MINT010
- Zoro # G103702112
- UPC # 845805071707
- Country of Origin China
- Category Decorative Mirrors
Description
Features
- These beautifully, gleaming mirrors are great for bathrooms, hallways or bedrooms
- Elegant mirror has a classic look due to its clean lines and simple design
- Can be hung vertically or horizontally
- Ready to hang out of the box
- Color: Gray & Black
- Material: Polystyrene
- Style: Traditional
- Size: Small
- Dimension: 27" H x 23" W x 0.83" D
- Weight: 10.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Window 3' x 2' Frosted (1854005)
- BAXTON STUDIO Mid-Century Modern Greyish Beige Upholstered Wooden Armchair, PK2 (137-7364)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Universal Table Dolly (UTD2)
- INTERNATIONAL CONCEPTS 52 W, 18 L, 30 H (OT-60S2)
- WAYBORN HOME FURNISHING Round Beveled Mirror (MR317)
- INFINITY INSTRUMENTS Antique Silver Wall Mirror - 22.5" Round weathered antique silver finish (20001AS-MR)
- UNIQUEWISE Decorative Flower Shape Rose Gold Metal Frame Wall Mounted Modern Mirror (QI004581)
- WAYBORN Wayborn MB208 14.5 x 14.5 x 2 in. Beveled Mirror Tray; Mirror (MB208)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- HOLLAND BAR STOOL CO Michigan State 15" x 26" Basketball Mirror (MBsktMichSt)
- DESIGN TOSCANO Madame Antoinette Ebony Salon Mirror (KY249)
- Yosemite Decorative Mirrors