Shop All Decorative Mirrors
Yosemite
Yosemite MINT003 Home Decor Framed Mirror; Medium - Espresso
Mfr # MINT003
Zoro # G703701645
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yosemite
- MFR # MINT003
- Zoro # G703701645
- UPC # 845805071813
- Country of Origin China
- Category Decorative Mirrors
Description
Features
- These beautifully, gleaming mirrors are great for bathrooms, hallways or bedrooms
- Elegant mirror has a classic look due to its clean lines and simple design
- Can be hung vertically or horizontally
- Ready to hang out of the box
- Color: Espresso
- Material: Polystyrene
- Style: Traditional
- Size: Medium
- Dimension: 36" H x 24" W x 0.9" D
- Weight: 14.96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries (FH-130-DPP-WH-GG)
- ASHLEY PRODUCTIONS Time To Go 3in Timer (50100)
- BAXTON STUDIO Alesha Modern Grey Upholstered Queen Size Bed (149-8930)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- CREWS Crews 135-KD117 Klondike Black Frame Silver Mirror Lens Sft Spec (135-KD117)
- CASTELLO USA Smart Lisa 72 x 30 LED Smart Mirror with Voice Commands (CB-SM430-72-30)
- KIMBALL & YOUNG Hardwired Neo Modern LED Lighted Wall Mirror, Chrome (945-2-45HW)
- COMFORTCORRECT Oval Metal Frame Mirror with Shelf, Brushed Gold (CO2800625)
- UNIQUEWISE Decorative Tiered Diamond Shaped Black Metal Frame Wall Mounted Modern Mirror (QI004579)
- ELK STUDIO Middleton Wall Mirror, Black (S0036-11290)
- CASTELLO USA Smart Lisa 24 x 30 LED Smart Mirror with Voice Commands (CB-SM430-24-30)
- Yosemite Decorative Mirrors