Shop All Semi-Flushmount Lights
Yosemite
Yosemite FT4002 51.25 in. Fluorescent Lighting Series Overhead Two Puff Light; White
Mfr # FT4002
Zoro # G604161418
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yosemite
- MFR # FT4002
- Zoro # G604161418
- UPC # 845805023010
- Country of Origin China
- Category Semi-Flushmount Lights
Description
The dorothy fluorescent lighting collection, by home decor, embodies the aesthetic preferences of "cosmopolitan simplicity". This model's white frame blends in very well with 21st-century architectural design, while its four 32-watt T8 fluorescent lights will provide energy-efficient illumination to your home. UL-approved, you can rest assured this model is safe for use.
Features- Overhead fluorescent puff light with electronic ballast
- Built to last steel with acrylic construction
- Requires (2) T8 fluorescent bulbs, maximum
- Color: White
- Size: 51.25 in.
- Frame Material: Metal
- Material Type: Steel and Acrylic
- Style: Contemporary
- Bulb Watts: 32W
- Bulbs: 2 Bulbs
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 8.3 W, A15, Candelabra Screw (E12), PK2 (BPA1560C/927CA/2)
- COAST CUTLERY G32 Focusing Flashlight with Clip (20484)
- HALO Sld6Xjb Led (SLD606927WH)
- GE Fluorescent T8 Ballast, 432Max-G-H (432MAX-G-H)
- WESTINGHOUSE Fixture Ceiling SemiFlush- Conv Pend 60W Pacific Falls Amber Brnz White Alb (6340300)
- VAXCEL INTERNATIONAL Sierra 3L Semi-Flush Mount (C0121)
- HUDSON VALLEY Petersburg 1 Light Semi Flush (3412F-OB)
- ILC Replacement For EIKO 11420 (11420)
- LIVEX LIGHTING Black Semi Flush, 1 Light (41095-04)
- MAXIM Acadia 1-Light 8.75" Wide Satin Nickel Semi-Flush Mount Light (12270CDSN)
- PROGRESS LIGHTING Inspire Two-Light Semi-Flush, Bronze (P3712-20)
- Yosemite Semi-Flushmount Lights