Shop All Semi-Flushmount Lights
Yosemite
Yosemite FT4001 51.25 in. Fluorescent Lighting Series Overhead Four Puff Light; White
Mfr # FT4001
Zoro # G804161348
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yosemite
- MFR # FT4001
- Zoro # G804161348
- UPC # 845805023003
- Country of Origin China
- Category Semi-Flushmount Lights
Description
The dorothy fluorescent lighting collection, by home decor, embodies the aesthetic preferences of "cosmopolitan simplicity". This model's white frame blends in very well with 21st-century architectural design, while its four 32-watt T8 fluorescent lights will provide energy-efficient illumination to your home. UL-approved, you can rest assured this model is safe for use.
Features- Overhead fluorescent puff light with electronic ballast
- Built to last steel with acrylic construction
- Requires (4) T8 fluorescent bulbs, maximum
- Color: White
- Size: 51.25 in.
- Frame Material: Metal
- Material Type: Steel and Acrylic
- Style: Contemporary
- Bulb Watts: 32 watts
- Bulbs: 4 Bulbs
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025968/18845LG)
- ILC Replacement for Damar 26279a replacement light bulb lamp (26279A DAMAR)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (3156-2PK)
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp (IOP-2S28-115-SC-SD)
- YOSEMITE Yosemite FT4002 51.25 in. Fluorescent Lighting Series Overhead Two Puff Light; White (FT4002)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-174)
- QUOIZEL Harvel Semi-Flush Mount (QF5119WS)
- VAXCEL Holbrook 16in Semi-Flush Mount Bronze (C0175)
- ILC Replacement For EIKO 11420 (11420)
- VAXCEL Vine 15in Semi-Flush Mount Oil Shale (CF38815OL)
- JESCO LIGHTING GROUP 120V 3-Light GU10-50W Waverail, Amber (KDC138AM)
- Yosemite Semi-Flushmount Lights