Shop All Letters and Numbers
Yosemite
Yosemite AL000 11.5 in. Address Light; White Frame with Black Numbers
Mfr # AL000
Zoro # G804015603
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yosemite
- MFR # AL000
- Zoro # G804015603
- UPC # 845805001100
- Country of Origin China
- Category Letters and Numbers
Description
Address lights by Yosemite Home Decor illuminate your home’s address. The fixture is designed to mount onto the outside of your home and comes with three sets of plastic numbers from 0 to 9. This is a 19 volt low voltage piece.
Features- Yosemite Home Decor lighting is made with technologies that help you improve your energy efficiency and save you money
- Yosemite Home Decor's lighting is innovative and fashion forward
- Yosemite Home Decor is both accessible and sustainable
- Finish: White Frame with Black Numbers
- Material: Plastic
- Style: Modern
- Bulb Wattage: 30W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS No Smoking Wall Sign, 12" Height, 8" Width, Plastic (AVT83639)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 4XL (TCG75B-4XL+HVSL)
- BRADY Lockout Padlock, Nylon, Bl, 6 Keys, PK6 (NYL-BLU-38ST-KA6PK)
- ZORO SELECT Fire Hose, 1-1/2inx50ft, NPSH, White, 300psi (45DV18)
- STRANCO Die Cut Letter Label, B (DBV-SINGLE-6-B)
- ZORO SELECT 6In SelfAdhesive DieCut Refl. LetterSet (23Y057)
- COSCO Letters, Numbers and Symbols, Adhesive, 3", Black, 64 Characters (098132)
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-5)
- STRANCO Die-Cut Reflective Letter Label, F (DWR-SINGLE-8-F)
- MAGNA VISUAL Die Cut Number Magnets, 6", Red, PK108 (DCN-63)
- BRADY Numbers and Letters Labels, PK 10 (5140P-3)
- Yosemite Letters and Numbers