Shop All Ceiling Fans
Yosemite Home Decor
Yosemite Home Decor WHITNEY-BBN-1 Decor Whitney 52 in. Satin Nickel Ceiling Fan with 1-Light
Mfr # WHITNEY-BBN-1
Zoro # G603694344
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yosemite Home Decor
- MFR # WHITNEY-BBN-1
- Zoro # G603694344
- UPC # 845805046552
- Country of Origin China
- Category Ceiling Fans
Description
The Whitney Ceiling Fan Collection 52" Indoor Ceiling Fan features 5 reversible walnut blades and a natural iron finish that looks great in indoors. Its light kit can be used with either incandescent or CFL bulbs to have the choice of your mood setting. The item can be installed flushmounted, and UL certified.
52" ceiling in bright brushed nickel with 3-lights bowl shape glass.
Bright brushed nickel with MDF blade.
Whitney ceiling fan collection.
Steel with glass construction.
4" downrod included.
Requires 3 candelabra-based, 60-watt incandescent or 3 CFL 13-watt bulbs.
May be flushmounted.
UL Certified.
Additional downrods can be purchased separately.
Incandescent or CFL bulb sold separately.
It is suggested to maintain a minimum of 7-9 ft. from the bottom of the fan to the floor to prevent injuries to people in the home.
Also available in oil rubbed bronze.
Fan Blade Length: 20.5" .
Fan Blade Material: MDF.
Fan Blade Width: 10.5" .
Finish Family: Brushed Nickel Or Chrome and Pewter.
Indoor/Outdoor: Indoor.
Light Bulb Base Type: Candelabra.
Light Bulbs Included: No.
Light Type: Bowl.
Motor Speed (RPM): 168.
Mount Type: Standard.
Number of Blades: 5.
Product Height: 19" .
Product Length: 52" .
Product Width: 52" .
Pull Chain: Yes.
Quick Connect Fan-Blade System: No.
Remote Control: No.
Reverse Airflow: Yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-MFT)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 13 (6B643)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Floating (M112A01)
- AIR HANDLER Fiberglass Air Filter, 19x27x1", MERV 5 (5C459)
- LITEX INDUSTRIES 54” Brushed Nickel Ceiling Fan Includes Blades, LED Light Kit & Remote (RS54BNK6LR)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8176REMO-CHA 52 in. Swarna 5-Blade Lighted Ceiling Fan with Crystal Bowl Chandelier; Chrome (CFL-8176REMO/CHA)
- GLOBAL INDUSTRIAL 30in Outdoor Rated Industrial Ceiling Mount Fan, 2 Speed, 8,400 CFM, 3/10 HP (293059)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50786)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59486)
- HUNTER Hunter Fan Company 53067 52 in. Studio Series With Lights (53067)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1443-612-1)
- Yosemite Home Decor Ceiling Fans & Accessories