Shop All Chandeliers
Yosemite Home Decor
YOSEMITE HOME DECOR SCFP2005-7-SN 7 Light Mini Chandelier in Nickel Plated Finish
Mfr # SCFP2005-7-SN
Zoro # G904164461
product price: $1,657.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,657.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yosemite Home Decor
- MFR # SCFP2005-7-SN
- Zoro # G904164461
- Country of Origin China
- Category Chandeliers
Description
Yosemite Home Decor Constance 7 Light Chandelier
Features- Chandelier
- Number of lights:; 7
- Constance collection
- Dimension - 32.7 L x 32.7 W x 35.6 H in
- Voltage:; 120 Volts (;V);
- Bulb Type:; Incandescent
- Room Use:; Dining Room, Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1 Light 5 in. Vanity White Crystal Bottom Shade & Conv Outle (SF77-121B)
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast Kit (71A8172-001D)
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-BLK)
- ILC Replacement for Whelen Engineering S30hac (S30HAC WHELEN ENGINEERING)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- ELK LIGHTING La Rochelle 6-Light Chandelier in Parisian Gold Leaf (11176/6)
- HAGERTY W J & SON LTD Cleanr Chandelier 32Oz (91320)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- WAREHOUSE OF TIFFANY Ellaisse Crystal Chandelier (RL9688)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- Yosemite Home Decor Chandeliers