Shop All Kitchen Sinks
Yosemite Home Decor
Yosemite Home Decor MAG503 Undermount Double Bowl - 20.5 x 32 x 9 in.
Mfr # MAG503
Zoro # G803774129
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yosemite Home Decor
- MFR # MAG503
- Zoro # G803774129
- UPC # 845805005528
- Country of Origin China
- Category Kitchen Sinks
Description
These high quality Yosemite sinks are a heavy gauge, type 304 (18/8), surgical grade, stainless steel for maximum durability - 18-Percent chromium (for shine) and 8-Percent nickel (for rust resistance). Stainless steel is an extremely durable surface; it can, however, be scratched or scuffed.
Features- Undermount Double Bowl
- Undercounter installation 18 gauge 3.5 in. drain size Fastener screws and template included
- Dimensions - 20.5 D x 32 W x 9 H in.
- Item Weight - 14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 100150V (100150V)
- GROHE Relexa Holder For Sliding Rail (65380000)
- ZURN 4" Pipe Dia. ABS and Cast Iron Floor Drain (FD2350-AB4)
- POWERS Concealed Angled Check Stop for Any Shower Valve Without Check Stops (230-046)
- LK PACKAGING Drop-In Sink, 4 Hole, Satin Finish (K125224)
- CAHABA Sink, Dual Mount 33" x 22" Quartz (CA344133-G)
- ELKAY Sink, SS, 30.5x18.5x5-3/8", Undr (ELUHAD281655PD)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3520RDBG)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRADQ1716603)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (UDADA1832A55-J)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1316603)
- Yosemite Home Decor Kitchen Sinks