Shop All Ceiling Fans
Yosemite Home Decor
YOSEMITE HOME DECOR ASHLEY-BBN 36 in. Ceiling Fan in Bright brush Nickel Finish with 72 in. lead wire
Mfr # ASHLEY-BBN
Zoro # G103746956
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yosemite Home Decor
- MFR # ASHLEY-BBN
- Zoro # G103746956
- Country of Origin China
- Category Ceiling Fans
Description
Features
- 36 in. Ceiling fan with light kit
- Opal frosted glass shade
- Remote control should be purchased separately
- Not included with base ceiling fan kit
- Includes pull-chain and light kit
- Accommodates (;1); 60W candelabra bulb
- Finish - Bright Brush Nickel
- Dimension - 36 L X 36 W X 17 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIFY AIR Replacement filter for MA-25 (MA-25R-1)
- SUPCO Filter Puller, Blue, Steel (FP18)
- WILLIAMS COMFORT PRODUCTS Outlet Register, Rear, Powder Coat, 1 in. L (6802)
- HEAT WAGON Oil Fired Torpedo Heater, 350,000 / 231,000 BtuH, 3,250 cfm, 57 gal (HVF410)
- QUOIZEL Fan Light, 19.75 Blade Dia., 120v (PCOH3120OI)
- PROMINENCE HOME Clancy, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (51482-40)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Brushed Nickel (51019-40)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59485)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, Bronze (80036-40)
- PROMINENCE HOME Inland Seas, 52 in. Ceiling Fan with Light, Bronze (50586-40)
- HUNTER Decorative Ceiling Fan, 34" Blade Dia., 1 Phase, 120 (52089)
- Yosemite Home Decor Ceiling Fans