Shop All Outdoor Wall Lights
Yosemite Home Decor
YOSEMITE HOME DECOR 5008IBR 1 LightExterior Light Wall Mount;in Brown
Mfr # 5008IBR
Zoro # G704002833
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yosemite Home Decor
- MFR # 5008IBR
- Zoro # G704002833
- Country of Origin China
- Category Outdoor Wall Lights
Description
The brown frame extends from your wall to hang the light fixture overhead. The incandescent bulb is protected by the piece’s beautifully frosted glass, allowing a soft light to flood your walkway.
Features- Sturdy steel with glass construction perfect for outdoor installation
- Illuminating frosted glass on a brown frame
- Contemporary design an easy match to almost any structure
- Design installs easily in the wall or posts to light up passageways, walkways and hallways
- Dimension - 5.63 x 16.13 x 5.63 in.
- Glass/;Lens Type - Frosted
- Number of Bulbs Required - 1
- Wattage (;watts); - 60 W
- Bulb Type - Incandescent
- Outdoor Lighting Features - Weather Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Smd4 Led (SMD4R6927WH)
- ILC Replacement for Damar 09205b (09205B DAMAR)
- HOLEX flashlight LED and UV with battery, Type: UV, LED (081518 UV-LED)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL941)
- GAMA SONIC Farmhouse Solar Wall Light (130010)
- EATON WIRING DEVICES Entry and Patio Light, 120 V, 11 W, LED Lamp, 652 Lumens Lumens, 5000 K Color Temp (FE0650LPC)
- HEATH-ZENITH Ltrn Mtn Dcrtv 100W Brs Trdnl (HZ-4170-PB)
- DABMAR LIGHTING 2 x 2.5W & 12V JC-LED 30 LEDs Open Face Step Light - White (LV-LED602-W)
- AFX Outdoor 8" LED Flood Light, Black (TPWW700L50RB)
- ILC Replacement For SATCO 621390 (62-1390)
- MAXIM LIGHTING Nassau VX 1-Light Medium Outdoor Wall Lantern (40314CLWTBK)
- Yosemite Home Decor Outdoor Wall Lights