Shop All Flashings
York
York 5994066 12 in. x 240 in. Silver Stainless Steel Roll Flashing
Mfr # 5994066
Zoro # G403979436
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
12 in. x 240 in. Silver Stainless Steel Roll Flashing
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Width: 12 in.
- Length: 240 in.
- Color: Silver
- Material: Stainless Steel
- Shape: Roll
- Flashing Type: Deck
- Country of Origin: United States of America
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Control Knob For Use With Mfr# SH24M20 (61493915)
- PORTALS PLUS Flashing (4YN35)
- AAF FLANDERS 18x30x1 FBG Furn Filter (10055.01183)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Rubber (2001-0300-3025)
- YORK FLASH PT COPPER 8""X60' (RESYS0308)
- YORK 10 in. x 240 in. Copper Copper Roll Flashing (YO6495)
- YORK FLASH HOMESEAL 6""X75' (RESHS06)
- YORK 18 in. x 600 in. White Vinyl Roll Flashing (YO6450)
- YORK FLASH HP COPPER 12""X20' (RESHP0712/20)
- YORK FLASHING 304 SS 8""X20' (RESYS304SS08/20)
- AMERIMAX HOME PRODUCTS FLASHING ALUM 5X7"" 10PK (85068)
- York Flashings