Shop All Flashings
York
York 5994041 12 in. x 240 in. Copper Copper Roll Flashing
Mfr # 5994041
Zoro # G303978089
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
12 in. x 240 in. Copper Copper Roll Flashing
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Width: 12 in.
- Length: 240 in.
- Color: Copper
- Material: Copper
- Shape: Roll
- Flashing Type: Deck
- Country of Origin: United States of America
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM (13V398)
- ROBERTSHAW Temperature Control (O60-200)
- POWERZONE PowerZone CZHV20B Floor Fan, 20 in Dia Blade, 120 VAC, Black (LF-20)
- KING ELECTRIC Unit Heater 240V 1Ph 7Kw W/Stat & Brkt (SKB2407-1-T-B)
- YORK 12 in. x 600 in. White Vinyl Roll Flashing (YO6448)
- YORK York 5994009 16 in. x 240 in. Copper Copper Roll Flashing (5994009)
- YORK 10 in. x 600 in. White Vinyl Roll Flashing (YO6449)
- YORK Wasco Seal 12 in W X 150 ft L Polyethylene Flashing Black (WASCO2012PLUS)
- YORK FLASH VINYL WHT 18""X50' (RESYSVN18/50-WH)
- YORK FLASHING SS 12""X20' (RESYS304SS12/20)
- AMERIMAX HOME PRODUCTS 30"X50' Galv Flashing (70030)
- York Flashings