Shop All Flashings
York
York 5994009 16 in. x 240 in. Copper Copper Roll Flashing
Mfr # 5994009
Zoro # G703978085
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
16 in. x 240 in. Copper Copper Roll Flashing
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Width: 16 in.
- Length: 240 in.
- Color: Copper
- Material: Copper
- Shape: Roll
- Flashing Type: Deck
- Country of Origin: United States of America
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 4" BVENT Tall Cone Flat Roof Flashing (4BVFF)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x16"x2" (276-160-160)
- HONEYWELL HOME High Capacity Thermostatic Actuator (T104A1040)
- SCHAEFER BRUSH Flue Brush, 3-1/2" dia., Tempered Wire (43334)
- YORK FLASH VINYL WHT 12""X50' (RESYSVN12/50-WH)
- YORK York 5993449 12 in. x 720 in. Copper Copper Roll Flashing (5993449)
- YORK FLASH HOMESEAL 6""X75' (RESHS06)
- YORK 12 in. x 240 in. Silver Stainless Steel Roll Flashing (YO6446)
- YORK FLASHING SS 12""X20' (RESYS304SS12/20)
- YORK 18 in. x 600 in. White Vinyl Roll Flashing (YO6450)
- AMERICAN METAL 4EF Ameri Flashing - 2 Wall 4 In. (6183743)
- York Flashings