Shop All Flashings
York
York 5993365 8 in. x 720 in. Copper Copper Roll Flashing
Mfr # 5993365
Zoro # G803978121
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
8 in. x 720 in. Copper Copper Roll Flashing
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Width: 8 in.
- Length: 720 in.
- Color: Copper
- Material: Copper
- Shape: Roll
- Flashing Type: Deck
- Country of Origin: United States of America
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor (VE1YNW8CG)
- ALL-FILTERS 20X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20242.C 6PK)
- AIR HANDLER Carbon Impregnated Filter, 12x12x1" (6B912)
- MR. HEATER Propane Hose/Regulator Assembly, 5 ft. (F273071)
- YORK 12 in. x 240 in. Silver Stainless Steel Roll Flashing (YO6446)
- YORK Wasco Seal 12 in W X 150 ft L Polyethylene Flashing Black (WASCO2012PLUS)
- YORK 18 in. x 600 in. White Vinyl Roll Flashing (YO6450)
- YORK FLASH HOMESEAL 9""X75' (RESHS09)
- YORK York 5994041 12 in. x 240 in. Copper Copper Roll Flashing (5994041)
- YORK FLASH PT COPPER 12""X20' (RESYS0312/20)
- AMERIMAX HOME PRODUCTS Flashing Alum Versa8X10 (66308)
- York Flashings