Shop All Wire Connectors
York
Wire Harness, 3 Pin
Mfr # 025-28954-000
Zoro # G7729940
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # 025-28954-000
- Zoro # G7729940
- Country of Origin Japan
- Category Wire Connectors
Details
Item | Wire Harness, 3 Pin |
Fits Brand | York |
Description
Wire Harness, 3 Pin, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han E M Crimp Contact Au Wg, PK 100 (09330006122)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60091)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P262I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, White (P2262W)
- YORK Wire Harness, 8 Wire Wiring Harness (S1-373-19801-420)
- FOTODIOX 0.66 in. B4 12-Pin Hirose Style Connectors to D-Tap 12V DC Power Cable (Cable-12Pin-Mono)
- GARDNER BENDER Connector Wire 22-14Awg Org (10-003)
- IDEAL Connectors Red Red (30-1032P)
- HILLSDALE TERMINAL 12-10 U/I #10 Ring - Steel, PK1000 (10230HT)
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70584)
- WAGO Connector, PK25 (221-415/K194-4045)
- York Wire Connectors