York

Ventor Assembly, 115V, 3000 rpm


product price: $339.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Universal
  • Fits Brand York
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand York
  • MFR # S1-373-10337-702
  • Zoro # G5558625
  • Country of Origin United States
  • Category Fan Parts

Details

For Use With Universal
Item Ventor Assembly, 115V, 3000 rpm
Fits Brand York

Description

Ventor Assembly, 115V, 3000 rpm, Fits Brand York, For Use With Universal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.