Shop All Blower Motors and Parts
York
Venter Assembly w/Gasket, 115V
Mfr # S1-324-25007-000
Zoro # G0041651
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Vent Assembly
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-324-25007-000
- Zoro # G0041651
- Country of Origin United States
- Category Blower Motors and Parts
Details
Item | Venter Assembly with Gasket, 115V |
Includes | Vent Assembly |
Fits Brand | York |
Description
Venter Assembly with Gasket, 115V, Fits Brand York, Includes Vent Assembly
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Transformer 120V - Pri, 24V - Sec, 40Va (46-23115-01)
- WHITE-RODGERS Univ Hsi Ignition Mod (50E47 843S1)
- WATTS L100Xl-3-150 3/4" T&P Valve Set (L100XL-3-1)
- DANFOSS Filter Drier Hfc Refrigerants (023Z5042)
- YORK Motor, Cond, 460V 1HP, 1110RPM (S1-6008080)
- YORK 115v 2750rpm Combustion Blower (S1-026-49688-000)
- EATON CUTLER-HAMMER Contactor, 2N/O Auxiliary Contacts (C320KGS4)
- DANFOSS Valve 2" 22-55Gpm Ab-Qm Picv Valve (003Z0781)
- LENNOX Accumulator, 3/4", 126Cu, Le15W16 (15W16)
- TORNADO Drain Valve Assembly (14310)
- COPELAND Contactor, 25A, 120V, 3Pole (912-3025-01)
- York Blower Motors and Parts